Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt

Scotch-Brite finishing belt -

4.17 (6)
Item.#
02298301
Mfr.#
-
Package Qty.
1Box(2PC)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Abrasive-belt pulled lot Cosmetic finish stainless steel, aluminum, etc. Turbine blade finishes
Color
Ash
Grain Size
400
Grade
SF
Abrasive Material
S (silicon carbide)
Dimension (mm)
100x915
TRUSCO Part Number
126-3048
Structure of Abrasives
Non-woven fabric
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
To the finish of the cutlery
5
From Japan
On 2018-05-23 16:53:52
I have received the item. I polished the kitchen knife etc. soon and it was a stainless steel knife so I polished and saw it. It may be good for rust removal etc. It clears beautifully.
This review is about item#2298301.
I use it for scratches and hair lines of stainless steel products
5
From Japan
On 2018-01-22 16:02:28
I like the goods themselves very much but I want a little more durability and cost reduction.
This review is about item#2298274.
Finishing blade
5
From Japan
On 2017-01-18 08:53:03
very good. Polishing eyes are uniform and beautiful. The durability of the belt is also excellent.
This review is about item#02298301.
Hairline
2
From Japan
On 2016-05-05 03:12:51
Because it is too hard to be familiar with, hair line eyes are not good and paper eyes do not disappear. It was a bad product for 3M.
This review is about item#35062921.
Fishing rod polishing
3
From Japan
On 2015-04-25 16:15:02
It was not different from what I always used
This review is about item#02298292.
Aluminum rusting polishing
5
From Japan
On 2008-09-25 16:00:48
I imagined the texture of the industrial pad 7447 of Scotch Bright but it is totally different, it seems to be active hard so it is strong.
This review is about item#02298301.