Buy more than* S$200* and get FREE SHIPPING

  • New touch (AC abrasive materials)

New touch (AC abrasive materials) -

Item.#
02300322
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
49.54 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Type
Flexible grinding wheel
Compatible Tool
Disc grinder
Thickness (mm)
2
Caution
Please use an exclusive pad., Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
TRUSCO Part Number
123-3173
Abrasive Material
AC (for general steel)
Grain Size
60
Purpose
Polishing and finishing of general steel, Polishing and finishing of general steel