Buy more than* S$200* and get FREE SHIPPING

  • New touch (AC abrasive materials)
  • New touch (AC abrasive materials)
  • New touch (AC abrasive materials)

New touch (AC abrasive materials) -

Item.#
02300331
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
TRUSCO Part Number
123-3190
Compatible Tool
Disk grinder
Thickness (mm)
2
Caution
Please use an exclusive pad., Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Structure of Abrasives
Flexible grinding wheel
Abrasive Material
AC (general steels)
Grain Size
120
Purpose
Polishing and finishing of general steel, Polishing and finishing of general steel