Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sand wheel
  • Sand wheel
  • Sand wheel
  • Sand wheel

Sand wheel NRS1002S

5.00 (5)
Item.#
02300374
Mfr.#
NRS1002S
Package Qty.
1Box(30Sheet)
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
16
Thickness (mm)
2
TRUSCO Part Number
123-4013
Description 2
Uses specially processed reinforcement materials so high speed rotations can be used safely.
Purpose
Hair line processing coat exfoliation aluminum polish of a curved-surface polish rust picking propeller, etc., Hair line processing coat exfoliation aluminum polish of a curved-surface polish rust picking propeller, etc., Hair line processing coat exfoliation aluminum polish of a curved-surface polish rust picking propeller, etc., Hair line processing coat exfoliation aluminum polish of a curved-surface polish rust picking propeller, etc.
Maximum Rotation Speed (min-1[r. p.m])
15200
Diameter (phi mm)
100
Grain Size
120
Outer Diameter (phi mm)
100
Caution
Please use attached bush on grinder for 15-holes.There is no hardness setting for sand wheels.Loose bud, deformation and wearing off may occur when used without the pat. Make sure to use a dedicated pat., Please use attached bush on grinder for 15-holes.There is no hardness setting for sand wheels.Loose bud, deformation and wearing off may occur when used without the pat. Make sure to use a dedicated pat., Please use attached bush on grinder for 15-holes.There is no hardness setting for sand wheels.Loose bud, deformation and wearing off may occur when used without the pat. Make sure to use a dedicated pat., Please use attached bush on grinder for 15-holes.There is no hardness setting for sand wheels.Loose bud, deformation and wearing off may occur when used without the pat. Make sure to use a dedicated pat.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Finishing
5
From Japan
On 2017-12-21 17:23:21
It does not stop at optimal finish Totemo Good, but it is difficult to reduce immediately
This review is about item#6790436.
Welding finish
5
From Japan
On 2017-10-30 14:46:23
I am trying not to have extra as much as possible and it will be very helpful because it will arrive the next day.
This review is about item#2300347.
Used for final finishing after welding of cosmetic hardware
5
From Japan
On 2017-06-29 18:40:30
I am satisfied that I always use it all the time I would like to use it if there is a monotaro brand in the same party item
This review is about item#6790436.
Finishing work after welding
5
From Japan
On 2014-05-16 17:43:54
Because I often use it I always make purchase. I think that the price is also cheaper one.
This review is about item#02300356.
Finish after welding in sheet metal processing
5
From Japan
On 2010-06-01 08:13:27
Easy to use with moderate softness compared to other things using it
This review is about item#02300365.