Buy more than* S$200* and get FREE SHIPPING

  • NEW TOUCH (WA ABRASIVES)

NEW TOUCH (WA ABRASIVES) -

Item.#
02300383
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Grain Size
60
TRUSCO Part Number
123-3211
Abrasive Material
WA (for stainless steel)
Caution
Please use an exclusive pad., Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Type
Flexible grinding wheel
Compatible Tool
Disc Grinder
Thickness (mm)
2
Purpose
Stainless steel polishing , finishing, Stainless steel polishing , finishing