Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New touch (AC abrasive materials)
  • New touch (AC abrasive materials)
  • New touch (AC abrasive materials)

New touch (AC abrasive materials) -

Item.#
02300426
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
AC (for general steel)
Grain Size
46
Structure of Abrasives
Flexible grinding wheel
Caution
Please use an exclusive pad., Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Thickness (mm)
3
TRUSCO Part Number
123-3238
Purpose
Polishing and finishing of general steel, Polishing and finishing of general steel