Buy more than* S$200* and get FREE SHIPPING

  • New touch (AC abrasive materials)

New touch (AC abrasive materials) -

Item.#
02300435
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
52.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
AC (for general steel)
Grain Size
80
Structure of Abrasives
Flexible grinding wheel
Caution
Please use an exclusive pad., Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Thickness (mm)
3
TRUSCO Part Number
123-3254
Purpose
Polishing and finishing of general steel, Polishing and finishing of general steel