Buy more than* S$200* and get FREE SHIPPING

  • NEW TOUCH (WA ABRASIVES)

NEW TOUCH (WA ABRASIVES) -

Item.#
02300453
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
50.49 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Please use an exclusive pad.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Grain Size
80
TRUSCO Part Number
123-3297
Abrasive Material
WA (for stainless steel)
Purpose
Stainless steel polishing , finishing
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Type
Flexible grinding wheel
Structure of Abrasives
Flexible grinding wheel
Thickness (mm)
3