Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NEW TOUCH (WA ABRASIVES)

NEW TOUCH (WA ABRASIVES) -

Item.#
02300462
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
WA (Stainless Steel)
Grain Size
60
TRUSCO Part Number
123-3289
Purpose
Stainless steel polishing , finishing, Stainless steel polishing , finishing
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Thickness (mm)
3
Type
Flexible grinding wheel
Structure of Abrasives
Furekishibu grindstone
Caution
Please use an exclusive pad., Please use an exclusive pad.