Buy more than* S$200* and get FREE SHIPPING

  • Sand wheel

Sand wheel -

5.00 (4)
Item.#
02300487
Mfr.#
-
Package Qty.
1Box(30Sheet)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
80[4800]
Abrasive Material
C
Thickness (mm)
2
Type
Offset
Purpose
Cutting of rubber and leather goods. PVC, nylon, polyester, polyethylene resin. Cutting wood products finishing, slate, glass with corrugated sheet. Cutting and processing of FRP., Cutting of rubber and leather goods. PVC, nylon, polyester, polyethylene resin. Cutting wood products finishing, slate, glass with corrugated sheet. Cutting and processing of FRP.
Hole Diameter (phi mm)
15
Diameter (phi mm)
105
Grain Size
80
Application 2
Cutting and processing of FRP.
Description 2
The sanding & cutter whetstone only for non metals.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When cutting plastic products
5
From Japan
On 2017-10-02 16:07:44
I am allowed to repeat purchase. I am satisfied because the sharpness, the possession of the blade is reasonable, the price is reasonable and large capacity.
This review is about item#2300487.
Ideal for cutting FRP
5
From Japan
On 2015-03-27 22:44:33
Durable and lasting longer than other products!
This review is about item#02300487.
FRP product disconnection
5
From Japan
On 2013-08-02 23:40:41
I always used it I bought it at a nearby hardware store, but because the price does not match, I was looking for somewhere that I was looking for, so I found it at your company so I feel that the use feeling decreases quickly Late, excellent sharpness
This review is about item#02300487.
FRP trimming
5
From Japan
On 2011-06-16 23:03:26
GOOD
This review is about item#02300487.