Buy more than* S$200* and get FREE SHIPPING

  • Fine touch
  • Fine touch
  • Fine touch

Fine touch -

Item.#
02300557
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
49.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
AC
Grain Size
100
Maximum Operating Speed (m/s [m/min])
72[4300]
TRUSCO Part Number
123-3505
Thickness (mm)
2