Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine touch

Fine touch -

Item.#
02300566
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
AC
Grain Size
80
Maximum Operating Speed (m/s [m/min])
72[4300]
TRUSCO Part Number
123-3491
Thickness (mm)
2