Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fine touch
  • Fine touch
  • Fine touch

Fine touch -

Item.#
02300584
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
WA
Grain Size
60
Maximum Operating Speed (m/s [m/min])
72[4300]
TRUSCO Part Number
123-3513
Thickness (mm)
2