Buy more than* S$200* and get FREE SHIPPING

  • Fine touch
  • Fine touch
  • Fine touch

Fine touch -

Item.#
02300663
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
WA
Grain Size
80
Maximum Operating Speed (m/s [m/min])
72[4300]
TRUSCO Part Number
123-3602
Thickness (mm)
3
Description 2
Used for elastic grindstones in harshly pressed states, ideal for grinding and polishing work on small portions of the surface area and etc.