Buy more than* S$200* and get FREE SHIPPING

  • Super green

Super green -

4.61 (23)
Item.#
02300986
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
59.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For grinding and light grinding, including chamfering, bead removing and fixing, of steel, stainless steel, aluminium and etc.
Thickness (mm)
3
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
TRUSCO Part Number
123-3068
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
80
Customer Reviews
5 star 17
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Wrought iron plate welding and used for polishing.
5
From Japan
On 2017-03-07 18:40:12
Eating well on places to be polished, less prone to wear and economical. It is considerably better than brown super F II which I used to date. The craftsman says that.
This review is about item#2300995.
Cutting knife production
4
From Japan
On 2017-02-22 20:57:09
I am using it for shaping after forging the shaving tool, but it is easier because it can be scraped away quickly
This review is about item#2300995.
work
5
From Japan
On 2016-11-20 01:16:02
It is good with long thread durability, thin and vibration is also good. If this performance, this price is useless ...
This review is about item#02300995.
Piping processing
5
From Japan
On 2016-06-10 20:06:19
I have a good hold and a good finish.
This review is about item#02301013.
Chamfer
1
From Japan
On 2016-01-11 16:11:29
No problem
This review is about item#02301013.
Sheet metal sheet finishing, frog picking and so on.
5
From Japan
On 2015-11-09 15:46:21
It lasts longer than skill touch.
This review is about item#02300986.
Polishing
5
From Japan
On 2015-10-13 14:51:14
It is easy to use. There are many types of abrasive, but I am using only this because it meets my workability.
This review is about item#02300986.
Weld bead removal deburring
4
From Japan
On 2015-07-19 10:49:26
I am using # 36 as a standard product. If it is a grinding work of tensile strength steel it will get clogged unless you work by putting effort. The new article is standing edge, I'm worried about scratching too much to the item. I am using this product considering the balance between price and finish. If it is an item that does not fly in the finish, it is good to go from rough grinding to finishing without changing the stone.
This review is about item#02301013.
Grinding after mug welding
5
From Japan
On 2014-08-15 15:43:57
It is extremely easy to cut and the reduction of the grinding stone is also less and I bought it on 8th August.
This review is about item#02301004.
It is used for remodeling of jig.
5
From Japan
On 2014-01-21 13:55:18
Because it is cheaper than before, it is saved from the cost aspect.
This review is about item#02301004.