Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Super green
  • Super green
  • Super green

Super green -

4.61 (23)
Item.#
02301004
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
59.42 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For grinding and light grinding, including chamfering, bead removing and fixing, of steel, stainless steel, aluminium and etc.
Thickness (mm)
3
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc Grinder
TRUSCO Part Number
123-3050
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
60
Customer Reviews
5 star 17
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Use in welding after polishing of iron plate bedding.
5
From Japan
On 2017-03-07 18:40:12
Well with food to the location where you want to polish, wear difficult economic. Now considerably better than the Super FⅡ of brown that had been used up. Craftsman has said so.
This review is about item#2300995.
Kezuhizume cutlery manufacture
4
From Japan
On 2017-02-22 20:57:09
I use the shaping of the after forging a Kezuhizume tool, but it is easier because the shaved early
This review is about item#2300995.
work
5
From Japan
On 2016-11-20 01:16:02
Well it is a good less vibration is thin and long-lasting on attrition it. This price is whether Nashi way ... If this performance
This review is about item#02300995.
Pipe processing
5
From Japan
On 2016-06-10 20:06:19
Hold good, finish is also good.
This review is about item#02301013.
Chamfering
1
From Japan
On 2016-01-11 16:11:29
No problem
This review is about item#02301013.
Finish of the thin sheet metal, such as preparative burr.
5
From Japan
On 2015-11-09 15:46:21
Long-lasting than the skill touch.
This review is about item#02300986.
Polishing
5
From Japan
On 2015-10-13 14:51:14
It is easy to use. The abrasive There are a lot, but because it was in their workability, we use only this.
This review is about item#02300986.
Weld bead removal deburring
4
From Japan
On 2015-07-19 10:49:26
Classic and goods we use # 36. Put the force's grinding work of tensile strength steel and clogging If you do not work. New article have edge standing, become a flaw too bite to goods is worrisome. Given the balance of the price and the finish we use this product. It is good to go without changing the stone until the finish because if rough ground annoyingly no goods of finish.
This review is about item#02301013.
Grinding after MAG welding
5
From Japan
On 2014-08-15 15:43:57
I just purchased a very cutting property is well grindstone decrease of even less August 8.
This review is about item#02301004.
Use in remodeling of the jig.
5
From Japan
On 2014-01-21 13:55:18
Because cheaper than ever, it has helped us in terms of cost.
This review is about item#02301004.