Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super Green Sigma

Super Green Sigma -

4.73 (11)
Item.#
02301047
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Grain Size
36
Hole Diameter (phi mm)
22
TRUSCO Part Number
158-0876
Thickness (mm)
5
Outer Diameter (phi mm)
125
Compatible Tool
Disc grinder
Purpose
bead of general steel , stainless steel, light weight metal frem (C type channels, ,angle etc) and deburring etc, bead of general steel , stainless steel, light weight metal frem (C type channels, ,angle etc) and deburring etc
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2017-03-24 18:02:55
I like it because it is soft and it can take burrs beautifully. We will also purchase
This review is about item#2301031.
Deburring, polishing
5
From Japan
On 2016-06-27 21:53:55
It is best for deburring and polishing after welding.
This review is about item#02301031.
Iron product · welding beat polishing
5
From Japan
On 2015-12-01 22:22:05
I like it because it is a good person to use it.
This review is about item#02301031.
General metal
5
From Japan
On 2014-10-21 13:34:19
I have used this product for a long time. Not only iron, stainless steel is well scraped off, aluminum is less clogged, it can be used more reliably than conventional ones. Since reduction is very small, cost performance is also good.
This review is about item#02301031.
Shave stainless steel
5
From Japan
On 2014-08-28 08:56:49
Although I used it a lot, this is the easiest to use.
This review is about item#02301031.
Finish after welding
4
From Japan
On 2014-07-29 16:17:38
I used an ordinary Super Green, but since I felt it decreased earlier, I was looking for another alternative and found Sigma. I think that the time to decrease has increased slightly. After that, how much that time has increased and how about cost?
This review is about item#02301031.
Shave stainless steel material
5
From Japan
On 2014-07-17 01:56:23
Although it can be shaved well for iron material, stainless steel material can be more scraped, so work progresses easier, so it is recommended because it is a pretty good product.
This review is about item#02301031.
Finishing tanks and canned items
5
From Japan
On 2014-07-01 09:07:13
We mainly use this product. We will consider buying if you have 10 case-specific bargains etc
This review is about item#02301031.
Iron, stainless steel finishing etc.
5
From Japan
On 2014-06-19 14:03:25
I try various other things, but eventually I will return to this. Ease of use, response at the time of work, this is the best product in any way. It is a product that I think will continue to use forever
This review is about item#02301031.
Coarse rubbing of stainless steel material and SS material
4
From Japan
On 2013-05-02 21:43:16
At first it can be very scraped, but it will be difficult to scrape immediately.
This review is about item#02301031.