Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 7 ace

7 ace -

5.00 (2)
Item.#
02301056
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Compatible Tool
Disc grinder
Grain Size
36
Outer Diameter (phi mm)
100
Hardness
P
Hole Diameter (phi mm)
15
Abrasive Material
A/WA (for common steel)
TRUSCO Part Number
123-2274
Maximum Operating Speed (m/s [m/min])
72[4300]
Purpose
Weld bead and deflashing of general steel and stainless steel, Weld bead and deflashing of general steel and stainless steel, Weld bead and deflashing of general steel and stainless steel, Weld bead and deflashing of general steel and stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing before welding
5
From Japan
On 2015-02-17 08:44:15
I am satisfied with the quality 100 × 6 × 15 uses green Σ, but maybe that is better
This review is about item#02301092.
Cutting unnecessary surface of casting
5
From Japan
On 2011-12-14 16:24:40
Scraping and wasting are common and easy to use. However, we are considering something whose price is a little cheaper. Quality is ○.
This review is about item#02301065.