Buy more than* S$200* and get FREE SHIPPING

  • 7 ace
  • 7 ace
  • 7 ace

7 ace -

5.00 (2)
Item.#
02301083
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Abrasive Material
A/WA (for common steel)
TRUSCO Part Number
123-2282
Outer Diameter (phi mm)
125
Hardness
P
Compatible Tool
Disc grinder
Grain Size
24
Purpose
Weld bead and deflashing of general steel and stainless steel, Weld bead and deflashing of general steel and stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing before welding
5
From Japan
On 2015-02-17 08:44:15
I am satisfied with the quality 100 × 6 × 15 uses green Σ, but maybe that is better
This review is about item#02301092.
Cutting unnecessary surface of casting
5
From Japan
On 2011-12-14 16:24:40
Scraping and wasting are common and easy to use. However, we are considering something whose price is a little cheaper. Quality is ○.
This review is about item#02301065.