Buy more than* S$200* and get FREE SHIPPING

  • 7 ace
  • 7 ace
  • 7 ace

7 ace -

5.00 (2)
Item.#
02301092
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Grain Size
36
Outer Diameter (phi mm)
150
Hardness
P
Compatible Tool
Disc grinder
Abrasive Material
A/WA (for common steel)
TRUSCO Part Number
123-2312
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Purpose
Weld bead and deflashing of general steel and stainless steel, Weld bead and deflashing of general steel and stainless steel, Weld bead and deflashing of general steel and stainless steel, Weld bead and deflashing of general steel and stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing before welding
5
From Japan
On 2015-02-17 08:44:15
I am satisfied with the quality 100 × 6 × 15 uses green Σ, but maybe that is better
This review is about item#02301092.
Cutting unnecessary surface of casting
5
From Japan
On 2011-12-14 16:24:40
Scraping and wasting are common and easy to use. However, we are considering something whose price is a little cheaper. Quality is ○.
This review is about item#02301065.