Buy more than* S$200* and get FREE SHIPPING

  • Green Z

Green Z -

4.67 (3)
Item.#
02301153
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Weld bead deflashing, surface grinding of heavy grinding of all types (shipbuilding, steel, bridges, etc.)
Hardness
Q
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
22
Abrasive Material
ZG (metal in general use)
TRUSCO Part Number
123-2916
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
6
Maximum Rotation Speed (min-1[r. p.m])
11000
Compatible Tool
Disk grinder
Grain Size
24
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for metal polishing.
5
From Japan
On 2016-03-08 15:53:00
Clogging is also less, easy to use.
This review is about item#02301171.
Deburring during welding
5
From Japan
On 2015-10-12 23:07:29
The speed of shaving off is fast. And it is hard to reduce. It is saved by cost reduction and speedup of work.
This review is about item#02301144.
Polishing of steel plates
4
From Japan
On 2015-10-08 14:53:24
I am using it without problems. It is consumable so it is cheap and saved.
This review is about item#02301135.