Buy more than* S$200* and get FREE SHIPPING

  • Green Z
  • Green Z
  • Green Z

Green Z -

4.67 (3)
Item.#
02301171
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Grain Size
24
Outer Diameter (phi mm)
180
Hardness
Q
Hole Diameter (phi mm)
22
Purpose
Weld bead deflashing, surface grinding of heavy grinding of all types (shipbuilding, steel, bridges, etc.), Weld bead deflashing, surface grinding of heavy grinding of all types (shipbuilding, steel, bridges, etc.), Weld bead deflashing, surface grinding of heavy grinding of all types (shipbuilding, steel, bridges, etc.), Weld bead deflashing, surface grinding of heavy grinding of all types (shipbuilding, steel, bridges, etc.)
Abrasive Material
ZG (for all metals)
TRUSCO Part Number
123-2932
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
7600
Compatible Tool
Disc grinder
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for metal polishing.
5
From Japan
On 2016-03-08 15:53:00
Clogging is also less, easy to use.
This review is about item#02301171.
Deburring during welding
5
From Japan
On 2015-10-12 23:07:29
The speed of shaving off is fast. And it is hard to reduce. It is saved by cost reduction and speedup of work.
This review is about item#02301144.
Polishing of steel plates
4
From Japan
On 2015-10-08 14:53:24
I am using it without problems. It is consumable so it is cheap and saved.
This review is about item#02301135.