Buy more than* S$200* and get FREE SHIPPING

  • New ace

New ace -

5.00 (1)
Item.#
02301241
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
A/WA (for common steel)
Thickness (mm)
6
TRUSCO Part Number
123-2070
Hardness
P
Purpose
Deburring and bead removal of general steel, Deburring and bead removal of general steel
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Grain Size
36
Maximum Operating Speed (m/s [m/min])
72[4300]
Application
High-performance type of resinoid offset grinding wheel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring etc.
5
From Japan
On 2010-12-14 08:57:13
Since special sale days can be bought cheaper than purchasing at a tool trading company, I am aiming at that day and purchasing it.
This review is about item#02301241.