Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New ace

New ace -

5.00 (1)
Item.#
02301293
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
7600
Abrasive Material
A/WA (for common steel)
Thickness (mm)
6
TRUSCO Part Number
123-2126
Purpose
Deburring and bead removal of general steel, Deburring and bead removal of general steel
Hardness
P
Hole Diameter (phi mm)
22
Diameter (phi mm)
180
Grain Size
24
Application
High-performance type of resinoid offset grinding wheel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring etc.
5
From Japan
On 2010-12-14 08:57:13
Since special sale days can be bought cheaper than purchasing at a tool trading company, I am aiming at that day and purchasing it.
This review is about item#02301241.