Buy more than* S$200* and get FREE SHIPPING

  • Green cup
  • Green cup
  • Green cup

Green cup -

3.00 (1)
Item.#
02301311
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
90.61 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Removal of black forged layer on H steel and bonded steel etc.
Thickness (mm)
6
Maximum Rotation Speed (min-1[r. p.m])
13600
Diameter (phi mm)
100
Type
Whetstone for grinding
Description 2
Originally developed whetstone for difficult grinding work such as removing the black layer of H steel and bond steel, etc. By incorporating the current work environment through synergy with green special filler (filler) and curved shape of cup type (pending design), anyone can easily do work. Highly economical compared to conventional grinding wheels - greatly shortened working time.
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
24
TRUSCO Part Number
123-2436
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removing black leather before TIG welding
3
From Japan
On 2017-09-06 16:00:56
I also got a solid black skin well. Goods are good, but 25 sheets are too much.
This review is about item#2301311.