Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Green cup

Green cup -

3.00 (1)
Item.#
02301327
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
36
TRUSCO Part Number
123-2444
Description 2
Original developed whetstone for difficult grinding work such as removing the black layer of H steel and bond steel, etc. By incorporating the current labor environment through synergy with green and curved shape of Cup type (pending design) Special filler (filler) young and old and yet working, easily possible to do work for anyone. Highly economical compared to conventional grinding wheels - greatly shortened working time.
Thickness (mm)
6
Maximum Rotation Speed (min-1[r. p.m])
13600
Diameter (phi mm)
100
Type
The whetstone for grinding
Purpose
Removal of black forged layer on H steel and bonded steel etc., Removal of black forged layer on H steel and bonded steel etc.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removing black leather before TIG welding
3
From Japan
On 2017-09-06 16:00:56
I also got a solid black skin well. Goods are good, but 25 sheets are too much.
This review is about item#2301311.