Buy more than* S$200* and get FREE SHIPPING

  • Green cup
  • Green cup
  • Green cup

Green cup -

3.00 (1)
Item.#
02301336
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22
Grain Size
36
TRUSCO Part Number
123-2461
Thickness (mm)
6
Maximum Rotation Speed (min-1[r. p.m])
7600
Diameter (phi mm)
180
Type
Grinding Wheels
Purpose
Removal of black forged layer on H steel and bonded steel etc., Removal of black forged layer on H steel and bonded steel etc.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removing black leather before TIG welding
3
From Japan
On 2017-09-06 16:00:56
I also got a solid black skin well. Goods are good, but 25 sheets are too much.
This review is about item#2301311.