Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Green cup

Green cup -

3.00 (1)
Item.#
02301345
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
TRUSCO Part Number
123-2461
Maximum Rotation Speed (min-1[r. p.m])
7600
Diameter (phi mm)
180
Type
Whetstone for grinding
Purpose
Removal of black forged layer on H steel and bonded steel etc.
Thickness (mm)
6
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22
Grain Size
24
Description 2
Originally developed whetstone for difficult grinding work such as removing the black layer of H steel and bond steel, etc. By incorporating the current work environment through synergy with green special filler (filler) and curved shape of cup type (pending design), anyone can easily do work. Highly economical compared to conventional grinding wheels - greatly shortened working time.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removing black leather before TIG welding
3
From Japan
On 2017-09-06 16:00:56
I also got a solid black skin well. Goods are good, but 25 sheets are too much.
This review is about item#2301311.