Buy more than* S$200* and get FREE SHIPPING

  • Z ace

Z ace -

4.00 (1)
Item.#
02301354
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Abrasive Material
Zr (for all metals)
TRUSCO Part Number
123-2622
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Grain Size
24
Outer Diameter (phi mm)
100
Hardness
Q
Purpose
Deflashing and bead removal on general and stainless steel, bridges, steel frame connections, deflashing on cast metals and surface grinding, Deflashing and bead removal on general and stainless steel, bridges, steel frame connections, deflashing on cast metals and surface grinding, Deflashing and bead removal on general and stainless steel, bridges, steel frame connections, deflashing on cast metals and surface grinding, Deflashing and bead removal on general and stainless steel, bridges, steel frame connections, deflashing on cast metals and surface grinding
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Grinding operation
4
From Japan
On 2014-03-11 18:16:57
This product has (granularity: 36), but it was 24.
This review is about item#02301372.