Buy more than* S$200* and get FREE SHIPPING

  • Z ace

Z ace -

4.00 (1)
Item.#
02301372
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
59.64 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Purpose
Deflashing and bead removal on general and stainless steel, bridges, steel frame connections, deflashing on cast metals and surface grinding
Thickness (mm)
6
Hardness
Q
Hole Diameter (phi mm)
22
Grain Size
36
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
125
Maximum Rotation Speed (min-1[r. p.m])
11000
Abrasive Material
Zr (for all metals)
TRUSCO Part Number
123-2649
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Grinding operation
4
From Japan
On 2014-03-11 18:16:57
This product has (granularity: 36), but it was 24.
This review is about item#02301372.