Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Z ace

Z ace -

4.00 (1)
Item.#
02301406
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Deflashing and bead removal on general and stainless steel, bridges, steel frame connections, deflashing on cast metals and surface grinding
Thickness (mm)
6
Hardness
Q
Hole Diameter (phi mm)
22
Grain Size
36
Diameter (phi mm)
180
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
180
Maximum Rotation Speed (min-1[r. p.m])
7600
Abrasive Material
Zr (metal in general use)
TRUSCO Part Number
123-2673
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Grinding work
4
From Japan
On 2014-03-11 18:16:57
This product, (particle size: 36) There is a but, it was 24.
This review is about item#02301372.