Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • One-touch P wheel

One-touch P wheel -

5.00 (2)
Item.#
02301871
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Diameter (phi mm)
100
Grain Size
60
Purpose
Grinding of high density surfaces and curved surfaces of general steel, stainless steel, aluminium plates and etc, chamfering, including finshing work after spot welding A is for general steel and stainless steel (light grinding and polishing of thin pl, Grinding of high density surfaces and curved surfaces of general steel, stainless steel, aluminium plates and etc, chamfering, including finshing work after spot welding A is for general steel and stainless steel (light grinding and polishing of thin plates) GZ is for general steel, stainless steel (thick plates, light grinding and polishing of thin plates, bead removal)
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Number of Blades
72
TRUSCO Part Number
123-3700
Abrasive Material
GZ (plates, light grinding and polishing of sheets, bead removal)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel material
5
From Japan
On 2015-08-29 21:18:09
I've been using a lot of paper sanders, but it is the highest peak among myself. Although the price is certainly high, it is obvious if you use it, sharpness is outstanding. It will do the job corresponding to the price.
This review is about item#02301871.
Handrail finishing
5
From Japan
On 2014-09-24 13:43:05
Smooth finish, good grinding wheel
This review is about item#02301871.