Buy more than* S$200* and get FREE SHIPPING

  • One-touch P wheel

One-touch P wheel -

5.00 (2)
Item.#
02301993
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
85.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Diameter (phi mm)
100
Grain Size
120
Purpose
Grinding of high density surfaces and curved surfaces of general steel, stainless steel, aluminium plates and etc, chamfering, including finshing work after spot welding A is for general steel and stainless steel (light grinding and polishing of thin plates) GZ is for general steel, stainless steel (thick plates, light grinding and polishing of thin plates, bead removal)
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Number of Blades
72
TRUSCO Part Number
123-3769
Abrasive Material
A (light grinding and polishing of thin plates)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel
5
From Japan
On 2015-08-29 21:18:09
Although we've been using a lot of paper Thunder until now, it is the highest peak in their own. The price is certainly high, but obvious Come to use, sharpness is excellent. We did a job commensurate with the price.
This review is about item#02301871.
Finish of the handrail
5
From Japan
On 2014-09-24 13:43:05
Finish is smooth, it may have of the grinding wheel
This review is about item#02301871.