Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Wheel Offset Type
  • Cutting Wheel Offset Type
  • Cutting Wheel Offset Type

Cutting Wheel Offset Type CTW1803NX30S

5.00 (1)
Item.#
02302036
Mfr.#
CTW1803NX30S
Package Qty.
1Box(10Sheet)
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
80[4800]
Diameter (phi mm)
180
2014 TRUSCO Published Page
2-1655
Hole Diameter (phi mm)
22
Thickness (mm)
3
TRUSCO Part Number
451-7253
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Existing 20-volt bolt cutting
5
From Japan
On 2015-10-20 18:03:24
It was well broken, the wear of the blade was small, I cut 20 or more bolts, but mostly the outside diameter did not change. I bought 10 cards, but it is almost in stock.
This review is about item#02302036.