Cutting whetstone RA-125
(3)
Item.#
02302212
Mfr.#
RA-125
Package Qty.
1Box(10Sheet)
Ship pack of
1
Item Feature
Purpose
General steel, angle, rod, pipe, channel, etc.
Coupling
R
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
22
Grain Size
46
TRUSCO Part Number
123-2771
Organization
7
Bond
B
Maximum Peripheral Velocity (m/min)
4300
Thickness (mm)
2
Material
A
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Joint cutting at tiling change
From Japan
On 2017-11-07 16:46:59
Since we are using it usually, there is no particular improvement request.
Bolt cutting
From Japan
On 2015-09-23 07:24:06
It is cheap anyway and can not complain.
Steel cutting
From Japan
On 2013-07-16 19:29:16
I understand that the use on the side is forbidden but it is decided on the abrasive property on the side compared with the cutting wheel that I used to date. It is a light burr setting work, but high abrasive property makes it very easy to use.
Customers Who Bought This Item Also Bought
Top