Buy more than* S$200* and get FREE SHIPPING

  • Cutting whetstone

Cutting whetstone RA-180

4.33 (3)
Item.#
02302237
Mfr.#
RA-180
Package Qty.
1Box(10Sheet)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel, angle, rod, pipe, channel, etc.
Grain Size
46
TRUSCO Part Number
123-2797
Coupling
R
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22
Thickness (mm)
2
Material
A
Organization
7
Bond
B
Maximum Peripheral Velocity (m/min)
4300
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Joint cutting at tiling change
4
From Japan
On 2017-11-07 16:46:59
Since we are using it usually, there is no particular improvement request.
This review is about item#2302212.
Bolt cutting
5
From Japan
On 2015-09-23 07:24:06
It is cheap anyway and can not complain.
This review is about item#02302203.
Steel cutting
4
From Japan
On 2013-07-16 19:29:16
I understand that the use on the side is forbidden but it is decided on the abrasive property on the side compared with the cutting wheel that I used to date. It is a light burr setting work, but high abrasive property makes it very easy to use.
This review is about item#02302291.