Buy more than* S$200* and get FREE SHIPPING

  • Cutting whetstone

Cutting whetstone RA-510

4.50 (2)
Item.#
02302316
Mfr.#
RA-510
Package Qty.
1Box(15Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
General steel, angle, rod, pipe, channel, etc.
Outer Diameter (phi mm)
510
Hole Diameter (phi mm)
25.4
Thickness (mm)
4
Maximum Peripheral Velocity (m/min)
3800
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bolt cutting
5
From Japan
On 2015-09-23 07:24:06
It does not complain anyway cheap.
This review is about item#02302203.
Steel cutting
4
From Japan
On 2013-07-16 19:29:16
The use of the side is compared to the cutting grindstone but we it is aware that are prohibited, which had been used up to this It is inferior to the polishing of the side. It is a work about light deburring, but it is very use selfishness that there is a high abrasive.
This review is about item#02302291.