Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • King of Global saw

King of Global saw GLA-305K

Item.#
02302413
Mfr.#
GLA-305K
Package Qty.
1Sheet
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Cannot be used in high-speed abrasive cutting machines.
Cutting Ability (mm) Iron Plate
10.0
Hole Diameter (phi mm)
25.4
Specification
For both stainless steel and iron
Blade Thickness (mm)
2.2
Maximum Rotation Speed (min-1[r. p.m])
1700
TRUSCO Part Number
215-0531
Purpose
Striped steel, angle steel, iron reinforcing bar, channel steel, clothes rail, deck plate, steel deck, open steel, round bar, lined pipes, VLP tube, stud volt, PVC pipe, chloride pipes, grating, raceway, aluminum frame, wire. Stainless steel (SUS304):stainless steel pipe, angle, clothes rail.
Stainless Plate Cutting Capacity (mm)
6.0
Compatible Power Tool
Low speed type chip saw cutting machine
Stand Thickness (mm)
1.8
Outer Diameter (phi mm)
305
Number of Blades
54