Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sheet Metal Global Saw

Sheet Metal Global Saw BK-100E

4.00 (1)
Item.#
02302535
Mfr.#
BK-100E
Package Qty.
1Sheet
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
20
Specification
For sheet metal
Cutting Ability (mm) Iron Plate
1
Blade Thickness (mm)
1
Outer Diameter (phi mm)
100
Number of Blades
36
Caution
It cannot be used for a disc grinder.
Application
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Stand Thickness (mm)
0.8
Outside Diameter x Thickness x Inner Diameter (mm)
100x1.0x20
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Power Tool
Dust and dust collection circular saw / circular saw charging / power cutter
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
4
From Japan
On 2017-03-06 16:08:23
I always use it inside the company. It is hard to get it because it is not handled. I hope the price is a little cheaper.
This review is about item#2302553.