Buy more than* S$200* and get FREE SHIPPING

  • Sheet Metal Global Saw

Sheet Metal Global Saw BK-125E

4.00 (1)
Item.#
02302553
Mfr.#
BK-125E
Package Qty.
1Sheet
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
20
Specification
For sheet metal
Outer Diameter (phi mm)
125
Number of Blades
42
TRUSCO Part Number
127-2489
Stand Thickness (mm)
1.0
Outside Diameter x Thickness x Inner Diameter (mm)
125x1.2x20
Caution
It cannot be used for a disc grinder.
Application
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Maximum Rotation Speed (min-1[r. p.m])
9600
2014 TRUSCO Published Page
2-1669
Cutting Ability (mm) Iron Plate
1.0
Blade Thickness (mm)
1.0
Compatible Power Tool
Dust and dust collection circular saws / circular saw charger / power cutter
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
4
From Japan
On 2017-03-06 16:08:23
I always use it inside the company. It is hard to get it because it is not handled. I hope the price is a little cheaper.
This review is about item#2302553.