Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sheet Metal Global Saw

Sheet Metal Global Saw BK-160E

4.00 (1)
Item.#
02302562
Mfr.#
BK-160E
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
20
Specification
For sheet metal
Cutting Ability (mm) Iron Plate
1.0
Blade Thickness (mm)
1.2
Outer Diameter (phi mm)
160
Number of Blades
56
Caution
It cannot be used for a disc grinder.
Application
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Stand Thickness (mm)
1.2
Outside Diameter x Thickness x Inner Diameter (mm)
160x1.4x20
Maximum Rotation Speed (min-1[r. p.m])
6000
Compatible Power Tool
Dust and dust collection circular saws / circular saw charger / power cutter
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
4
From Japan
On 2017-03-06 16:08:23
I always use it inside the company. It is hard to get it because it is not handled. I hope the price is a little cheaper.
This review is about item#2302553.