Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sheet Metal Global Saw

Sheet Metal Global Saw BK-180E

4.00 (1)
Item.#
02302571
Mfr.#
BK-180E
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
20
Specification
For sheet metal
Stand Thickness (mm)
1.2
Outside Diameter x Thickness x Inner Diameter (mm)
180x1.4x20
Maximum Rotation Speed (min-1[r. p.m])
5500
Cutting Ability (mm) Iron Plate
1.0
Caution
It cannot be used for a disc grinder.
Application
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Blade Thickness (mm)
1.4
Outer Diameter (phi mm)
180
Number of Blades
60
Compatible Power Tool
Dust and dust collection circular saws / circular saw charger / power cutter
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
4
From Japan
On 2017-03-06 16:08:23
I always use it inside the company. It is hard to get it because it is not handled. I hope the price is a little cheaper.
This review is about item#2302553.