Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • F1 FOR CUTTER STEELE

F1 FOR CUTTER STEELE F180S

Item.#
02302693
Mfr.#
F180S
Package Qty.
1Sheet
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
20
TRUSCO Part Number
123-8922
Tip
Cermet
Work Material
ALC (with steel rod), ceramic industry system siding, metal plate siding, C type raceway, C type raceway (channel), aluminum sash, deck plate, duct tube, control panel, flush cut bolt, vinyl chloride pipe, cylindrical steel rod, acrylic board, L type angle type, void pipe, electric-wire cable, etc.
Number of Blades
34
Compatible
Dustproof circular saw, cutting machine