Buy more than* S$200* and get FREE SHIPPING

  • For F1 cutter steel

For F1 cutter steel F305E

Item.#
02302711
Mfr.#
F305E
Package Qty.
1Sheet
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip
Cermet
Blade Thickness (mm)
2.2
Number of Blades
56
Compatible
Dustproof circular saw, cutting machine (for low speed cutting)
Hole Diameter (phi mm)
25.4
Outer Diameter (phi mm)
308
TRUSCO Part Number
123-8957
Work Material
ALC (with steel rod), ceramic industry system siding, metal plate siding, C type raceway, C type raceway (channel), aluminum sash, deck plate, duct tube, control panel, flush cut bolt, vinyl chloride pipe, cylindrical steel rod, acrylic board, L type angle type, void pipe, electric-wire cable, etc.