Buy more than* S$200* and get FREE SHIPPING

  • Circular Saw Blade
  • Circular Saw Blade
  • Circular Saw Blade

Circular Saw Blade F305T

Item.#
02302736
Mfr.#
F305T
Package Qty.
1Sheet
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1658
Tip
Cermet
Work Material
ALC (rebar case), ceramic siding, metal sheet siding, C type Raceway, C type Raceway (channel), aluminum sash, deck plate, duct tube, control panel, Zungiriboruto, PVC pipe, rebar rod, acrylic plate, L angle type, void tube, wire and cable, etc.
Number of Blades
38
Compatible
This dust circle, cutting machine (high speed cutting)
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
308
Hole Diameter (phi mm)
25.4
TRUSCO Part Number
123-8931