Buy more than* S$200* and get FREE SHIPPING

  • F1 FOR CUTTER STEELE
  • F1 FOR CUTTER STEELE
  • F1 FOR CUTTER STEELE

F1 FOR CUTTER STEELE F355E

Item.#
02302754
Mfr.#
F355E
Package Qty.
1Sheet
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip
Cermet
Number of Blades
60
2014 TRUSCO Published Page
2-1658
Outer Diameter (phi mm)
355
Compatible
This dust-proof round, cutting machine (low speed cutting)
Hole Diameter (phi mm)
25.4
TRUSCO Part Number
123-8965
Blade Thickness (mm)
2.1
Work Material
ALC (rebar pieces), ceramic siding, metal siding plate, C-type Raceway, C-type Raceway (channel), aluminum sash, deck plate, duct tube, control panel, Zungiriboruto, PVC pipe, rebar rod-shaped, acrylic plate, L Angle type, void tube, wire and cable, etc.