Buy more than* S$200* and get FREE SHIPPING

  • Shrimp mark ZETT flasher ( for iron - stainless steel)

Shrimp mark ZETT flasher ( for iron - stainless steel) FX180SS

Item.#
02302903
Mfr.#
FX180SS
Package Qty.
1Sheet
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
20.0
TRUSCO Part Number
123-7799
Maximum Cutting Thickness (mm)
4 (iron-based)
Tip
FX100A to FX180A special alloy equivalent to the cermet. FX180D, 180SS, 305S The carbide tips.
Application
For medium plate. 40 Chip cutting type.C-shaped steel and cariou pipe raceway angle cutting.
Maximum Rotation Speed (min-1[r. p.m])
5500
Number of Blades
40
2014 TRUSCO Published Page
2-1657
Blade Thickness (mm)
1.9
Caution
FX-100 A-FX180A are for stainless steel and iron.FX180D, 180 SS, 305 S is for iron.
Purpose
Please choose a new cutting machine from Daiwa, Ryobi, Tani, Makita, Hitachi, etc..