Buy more than* S$200* and get FREE SHIPPING

  • Shrimp mark ZETT flasher ( for iron - stainless steel)

Shrimp mark ZETT flasher ( for iron - stainless steel) FX305S

Item.#
02302912
Mfr.#
FX305S
Package Qty.
1Sheet
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
1600
Number of Blades
54
Blade Thickness (mm)
2.8
Tip
FX100A-FX180A ARE ALLOYS EQUIVALENT TO CERMETS.FX180D, 180SS, 305S are super hard tips.
Application
For long-life type: recommended thickness 2-10 mm in thickness. For angle steel, channel steel, Raceway, iron pipes, clothes rails, cutting of steel tubes and connections etc.
Hole Diameter (phi mm)
25.4
TRUSCO Part Number
123-7802
Outer Diameter (phi mm)
307
Caution
FX-100 A-FX180A are for stainless steel and iron.FX180D, 180 SS, 305 S is for iron.
Purpose
Please choose a new cutting machine from Daiwa, Ryobi, Tani, Makita, Hitachi, etc..