Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For FZ cutter stainless steel
  • For FZ cutter stainless steel
  • For FZ cutter stainless steel

For FZ cutter stainless steel FZ305

Item.#
02302973
Mfr.#
FZ305
Package Qty.
1Sheet
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.95
Hole Diameter (phi mm)
25.4
TRUSCO Part Number
123-9023
Compatible
Dustproof circular saw, cutting machine (below 1500r.p.m)
Outer Diameter (phi mm)
307
Number of Blades
76
Work Material
Stainless steel plates, stainless steel, stainless steel pipes, stainless steel bolts, etc (can also be used for steel-metal cutting)