Buy more than* S$200* and get FREE SHIPPING

  • Diamond cup wheel (dry type)
  • Diamond cup wheel (dry type)
  • Diamond cup wheel (dry type)

Diamond cup wheel (dry type) CSE4

Item.#
02304906
Mfr.#
CSE4
Package Qty.
1Sheet
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block, bricks, mortars, stales, stone
Dimension D (phi mm)
98
Diamond Layer Thickness (T) (mm)
4.5
Type
Single cup
Diamond Layer Width (W) (mm)
7
Bore Diameter H (phi mm)
15
Type
For rough finishing
TRUSCO Part Number
123-9830